
DODGE DURANGO 01
Mfr # 56026
Zoro # G102152178
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Type
Discharge & Suction Line
Material
Aluminum / Rubber
Refrigerant
R134a
Includes
O-rings Included
Suction End Style
Female Springlock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56026
Zoro #
G102152178
UPC #
96361001312
Country of Origin
Unknown
Details
Type
Discharge & Suction Line
Material
Aluminum / Rubber
Refrigerant
R134a
Includes
O-rings Included
Suction End Style
Female Springlock
Suction End Type
Female Springlock
O-Ring A Quantity
2
Bracket
w/ Bracket
O-Ring C Quantity
1
Switch Service Port
w/o Switch Port
O-Ring B Quantity
3
Service Port Type
R134a Quick Disconnect
Manifold
Yes
Discharge End Style
Capture O-Ring
Discharge End Type
Male P-Nut
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.