
Dodge Durango 03-00 Rad Fan Assy, 75564
Mfr # 75564
Zoro # G9583967
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Includes
Shroud Included
Height
17.75 in
Material
Plastic / Metal
Width
29.25 in
Type
Motor Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75564
Zoro #
G9583967
UPC #
96361755642
Country of Origin
Unknown
Dimensions
Height
17.75 in
Width
29.25 in
Details
Includes
Shroud Included
Material
Plastic / Metal
Type
Motor Assembly
Color
Black
Voltage
12
Fan Quantity
1
Mount Location
Radiator Fan
Motor Type A
Radiator Fan Assembly
Electrical Or Mechanical
Electrical
Hub Bolt Hole Quantity
OE Mount
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Terminal Quantity
2
Terminal Gender
Male
Connector Quantity
1
Mount Type
OE mount
Blade Type
Rigid
Connector Shape
Square
Connector Type
2 wire lead w/ Connector
Blade Material
Plastic
Fan 1 Blade Quantity
8
Connector Gender
Female
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.