Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dodge Durango 06-03 Expansion Valve, 39052

  • Mfr # 39052

  • Zoro # G8523029


original price: $36.45
10% off
new price: $32.79
/ea

Key Features

Type
Block Type
Material
Aluminum
Lqd Out Size
0.72 in
Suc Out Size
0.72 in
Liquid Outlet Type
Insert O-Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39052
Zoro #
G8523029
UPC #
96361390522
Country of Origin
Unknown

Dimensions

Lqd Out Size
0.72 in
Suc Out Size
0.72 in
Liquidlet Size
0.4 in
Suction Outlet Fitting Thread Diameter
No. 10
Suc Size
0.72 in
Liquid Outlet Fitting Thread Diameter
No. 10
Suction Inlet Fitting Thread Diameter
No. 10
Liquid Inlet Fitting Thread Diameter
No. 6

Details

Type
Block Type
Material
Aluminum
Liquid Outlet Type
Insert O-Ring
Suction Outlet Fitting Gender
Female
Tonnage
1
Liquid Inlet Type
Insert O-Ring
Liquid Outlet Thread Type
Not Threaded
Liquid Inlet Thread Type
Not Threaded
Mounting Hole Quantity
2
Suction Inlet Thread Type
Not Threaded
Liquid Outlet Fitting Gender
Female
Refrigerant Type
R134a
Suction Inlet Style
FIO
Super Heat
7.5
Suction Inlet Type
Insert O-Ring
Liquid Inlet Style
FIO
Liquid Outlet Style
FIO
Suction Outlet Style
FIO
Liquid Inlet Fitting Gender
Female
O-Ring A Quantity
1
Suction Outlet Type
Insert O-Ring
Suction Inlet Fitting Gender
Female
O-Ring B Quantity
3
Suction Outlet Thread Type
Not Threaded

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.