Zoro Homepage

Dodge Durango 16-13

  • Mfr # 39477

  • Zoro # G700560344


product price: $16.39
/ea

Key Features

Material
Aluminum
Type
Block Type
Liquid Inlet Fitting Gender
Female
Refrigerant Type
R134a
Liquid Inlet Thread Type
Not Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39477
Zoro #
G700560344
UPC #
96361394773
Country of Origin
Unknown

Dimensions

Suc Size
0.63 in
Suction Inlet Fitting Thread Diameter
No. 10
Lqd Out Size
0.46 in
Liquid Inlet Fitting Thread Diameter
No. 6
Liquidlet Size
0.4 in
Liquid Outlet Fitting Thread Diameter
No. 8
Suction Outlet Fitting Thread Diameter
No. 12
Suc Out Size
0.72 in

Details

Material
Aluminum
Type
Block Type
Liquid Inlet Fitting Gender
Female
Refrigerant Type
R134a
Liquid Inlet Thread Type
Not Threaded
O-Ring B Quantity
1
Liquid Outlet Type
Sealing Washer
Liquid Outlet Fitting Gender
Female
O-Ring D Quantity
1
Suction Inlet Type
Sealing Washer
Suction Inlet Thread Type
Not Threaded
Suction Inlet Style
Sealing Washer
Suction Outlet Thread Type
Not Threaded
Super Heat
-0.5
Mounting Hole Quantity
2
Suction Outlet Style
Sealing Washer
Suction Outlet Type
Sealing Washer
O-Ring A Quantity
1
Tonnage
2
Liquid Inlet Style
Sealing Washer
Suction Inlet Fitting Gender
Female
Liquid Inlet Type
Sealing Washer
O-Ring C Quantity
1
Suction Outlet Fitting Gender
Female
Liquid Outlet Thread Type
Not Threaded
Liquid Outlet Style
Sealing Washer

Description

Dodge Durango 16-13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.