Zoro Homepage

Dodge Durango 99-98 Hose Assembly, 56508

  • Mfr # 56508

  • Zoro # G9349342


product price: $89.75
/ea
Free Shipping & Returns

Key Features

Material
Aluminum / Rubber
Type
Discharge & Suction Line
Refrigerant Type
R134a
O-Ring D Quantity
2
Suction End Style
Female Springlock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56508
Zoro #
G9349342
UPC #
96361565081
Country of Origin
Unknown

Details

Material
Aluminum / Rubber
Type
Discharge & Suction Line
Refrigerant Type
R134a
O-Ring D Quantity
2
Suction End Style
Female Springlock
O-Ring A Quantity
1
Suction End
0.625 in
O-rings Included
Included
Bracket
w/ Bracket
O-Ring E Quantity
1
Manifold
Yes
Discharge End Style
Female Springlock
O-Ring F Quantity
1
O-Ring C Quantity
3
Switch Service Port
w/ Switch Port
Discharge End
0.500 in
O-Ring B Quantity
3
Suction End Type
Female Springlock
Discharge End Type
Female Springlock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.