Dodge Durango/Jeep Gr Cherokee 15-11 Rad Fan Assy, 76272

  • Mfr # 76272

  • Zoro # G9585120


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Width
29 in
Height
21.5 in
Includes
Shroud Included
Material
Plastic / Metal
Type
Motor Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76272
Zoro #
G9585120
UPC #
96361762725
Country of Origin
Unknown

Dimensions

Width
29 in
Height
21.5 in

Details

Includes
Shroud Included
Material
Plastic / Metal
Type
Motor Assembly
Color
Black
Voltage
12
Blade Material
Plastic
Fan Quantity
1
Mount Type
OE mount
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Terminal Quantity
3
Connector Type
3 wire lead w/ Connector
Electrical Or Mechanical
Electrical
Connector Quantity
1
Motor Type A
Radiator Fan Assembly
Fan 1 Blade Quantity
7
Connector Shape
Square
Hub Bolt Hole Quantity
OE Mount
Connector Gender
Female
Mount Location
Radiator Fan
Shroud Material
Plastic
Blade Type
Rigid
Terminal Gender
Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.