Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dodge Journey 10-09, 158340

  • Mfr # 158340

  • Zoro # G500558930


original price: $393.99
6% off
new price: $368.99
/ea
Free Shipping & Returns

Key Features

Includes
Clutch Included
Type
Nippondenso
Compressor Type
10SR17C
Coil Voltage
12 2H
Coil Clock Position
1 Wire Lead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
158340
Zoro #
G500558930
UPC #
96361625044
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.625 in

Details

Includes
Clutch Included
Type
Nippondenso
Compressor Type
10SR17C
Coil Voltage
12 2H
Coil Clock Position
1 Wire Lead
Refrigerant Type
R134a
Mounting Type
Tangent Mount
Terminal Type
Pin
O-Ring B Quantity
1
Oil Filled
Included
Distance From Clutch To Mounting Flange
0.758 IN
O-Ring A Quantity
1
Compatible Refrigerant Oil Type
PAG 46
Pulley Belt Type
Serpentine

Description

Dodge Journey 10-09

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.