Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DODGE JOURNEY 11-09

  • Mfr # 64030

  • Zoro # G702147932


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Type
Parallel
Outlet Diameter
No. 6
Height
11.38 IN
Width
10 IN
Depth
1.500 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64030
Zoro #
G702147932
UPC #
96361640306
Country of Origin
Unknown

Dimensions

Outlet Diameter
No. 6
Height
11.38 IN
Width
10 IN
Depth
1.500 IN
Core Height Fraction
11-3/8 in
Core Depth Fraction
1-1/2 in
Core Width Fraction
10 in
Outlet Fitting Outside Diameter
No. 10

Details

Type
Parallel
O-Ring B Quantity
1
Inlet Fitting Type
Block Fitting
Outlet Fitting Type
Block Fitting
O-Ring A Quantity
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.