Zoro Homepage

DODGE JOURNEY 15-14

  • Mfr # 75026

  • Zoro # G602145373


original price: $114.99
9% off
new price: $103.99
/ea
Free Shipping & Returns

Key Features

Voltage
12
Material
Plastic
Connector Gender
Female
Wheel Height
2.750 in
Mount Type
OE Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75026
Zoro #
G602145373
UPC #
96361750265
Country of Origin
Unknown

Dimensions

Wheel Height
2.750 in
Motor Diameter
3.000 IN
Wheel Dia.
6.250 in

Details

Item
Blower Motors
Voltage
12
Material
Plastic
Connector Gender
Female
Mount Type
OE Mount
Vented
Vented
Number of terminals
3
Terminal Type
3 Spade Terminal
Rotation
CCW
Connector Quantity
1
Flanged End
Yes
Cage Wheel Included
w/ Wheel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.