
DODGE MONACO 91-90/EAGLE PREMIER 91-88/J
Mfr # 20010
Zoro # G402158764
product price: $36.75
/eaKey Features
Connector Color
Black
Type
Cooling Fan
Mounting Location
Engine Mounted
Fan Open/closed
Open
Temperature On
197
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20010
Zoro #
G402158764
UPC #
96361200104
Country of Origin
Unknown
Dimensions
Fitting Thread Size
M22 x 1.50
Details
Connector Color
Black
Type
Cooling Fan
Mounting Location
Engine Mounted
Fan Open/closed
Open
Temperature On
197
Connector Shape
Oval
Terminal Quantity
2
Temperature Off
179
Connector Gender
Female
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.