Zoro Homepage

Dodge Neon 02 Hose Assembly, 56037

  • Mfr # 56037

  • Zoro # G9339369


product price: $94.85
/ea
Free Shipping & Returns

Key Features

Includes
Fittings Included
Type
Liquid Line
Material
Aluminum / Rubber
O-Ring B Quantity
1
Bracket
w/ Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56037
Zoro #
G9339369
UPC #
96361000117
Country of Origin
Unknown

Dimensions

Service Port Size
13 mm

Details

Includes
Fittings Included
Type
Liquid Line
Material
Aluminum / Rubber
O-Ring B Quantity
1
Bracket
w/ Bracket
O-Ring A Quantity
1
Service Port Type
QDC
Switch Service Port
w/o Switch Port
Suction End Type
P-Nut Fitting
O-Ring C Quantity
1
Sve Port Low Side
Low Side
Refrigerant Type
R134a

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.