Zoro Homepage

Dodge Neon 05-03 Accumulator, 83234

  • Mfr # 83234

  • Zoro # G4123179


original price: $40.45
10% off
new price: $36.39
/ea

Key Features

Type
Washer Not Included
Material
Aluminum
Inlet Fitting Type
Pad Mount
Switch Service Port
w/o Service Port
Body Diameter
3.625 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83234
Zoro #
G4123179
UPC #
96361832343
Country of Origin
Unknown

Dimensions

Body Diameter
3.625 IN
Body Length
8.250 IN
Switch Port Dia.
0.472 in

Details

Type
Washer Not Included
Material
Aluminum
Inlet Fitting Type
Pad Mount
Switch Service Port
w/o Service Port
Mounting Bracket Included
w/o Bracket
O-Ring A Quantity
2
Outlet Fitting Type
Pad Mount
Outlet Fraction
7/8 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.