
Dodge Neon 05-04/Honda Accord 07-03 Fan Motor, 75757
Mfr # 75757
Zoro # G9589171
product price:Â $76.19
/ea
Free Shipping & Returns
Key Features
Type
Motor Only
Bolt Quantity
3
Connector Shape
Square
Connector Quantity
1
Mount Type
OE Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
75757
Zoro #
G9589171
UPC #
96361757578
Country of Origin
Unknown
Dimensions
Motor Diameter
4 IN
Details
Type
Motor Only
Bolt Quantity
3
Connector Shape
Square
Connector Quantity
1
Mount Type
OE Mount
Wire Quantity
Lead Wire
Connector Gender
Female
Motor Type
4 Pole
Number of Speeds
OE Equivlent
Terminal Gender
Male
Terminal Quantity
2
Rotation
CounterClockwise
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.