
Dodge Nitro 11-10/Jeep Liberty 12-10 Blower Motor, 75860
Mfr # 75860
Zoro # G1703332
original price:Â $59.25 , new price: $57.55 , 2 percent off
new price:Â $57.55
/eaKey Features
Voltage
12
Material
Plastic
Wheel Dia.
5.750 in
Motor Length
4.000 IN
Mount Type
OE Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75860
Zoro #
G1703332
UPC #
9636175860
Country of Origin
Unknown
Dimensions
Wheel Dia.
5.750 in
Motor Length
4.000 IN
Shaft Length
1.750 IN
Shaft Diameter
0.31 IN
Motor Diameter
3.000 IN
Wheel Height
3.000 in
Details
Item
Blower Motors
Voltage
12
Material
Plastic
Mount Type
OE Mount
Cage Wheel Included
w/ Wheel
Flanged End
Yes
Vented
Vented
Terminal Type
Lead Wire
Connector Gender
Female
Connector Quantity
1
Rotation
CW
Number of terminals
2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.