Zoro Homepage

DODGE PICKUP-FULLSIZE / RAMCHARGER 03-02

  • Mfr # 35077

  • Zoro # G102154363


product price: $82.59
/ea
Free Shipping & Returns

Key Features

Color
Black
Terminal Gender
Male
Number of Speeds
OE Equivlent
Motor Type
2 Pole
Bolt Quantity
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35077
Zoro #
G102154363
UPC #
96361350779
Country of Origin
Unknown

Dimensions

Motor Diameter
3.25 IN

Details

Item
Motor Only
Color
Black
Terminal Gender
Male
Number of Speeds
OE Equivlent
Motor Type
2 Pole
Bolt Quantity
3
Wire Quantity
Lead Wire
Connector Gender
Female
Mount Type
OE Mount
Connector Shape
Square
Connector Quantity
1
Terminal Quantity
2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.