Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dodge Pickup Fullsize Ramcharger 07

  • Mfr # 66046

  • Zoro # G300630959


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Refrigerant
R134a
Material
Aluminum / Rubber
Includes
O-rings Included
Type
Discharge & Suction Line
Suction End Type
Springlock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66046
Zoro #
G300630959
UPC #
96361069855
Country of Origin
Unknown

Details

Refrigerant
R134a
Material
Aluminum / Rubber
Includes
O-rings Included
Type
Discharge & Suction Line
Suction End Type
Springlock
O-Ring A Quantity
1
Suction End Style
Female Springlock
O-Ring B Quantity
2
Switch Service Port
w/ Switch Port
Manifold
Yes
Discharge End Type
Male P-Nut
Bracket
w/o Bracket
Discharge End Style
Sealing Washer / Captive O-ring

Description

Dodge Pickup Fullsize Ramcharger 07

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.