Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DODGE PICKUP-FULLSIZE / RAMCHARGER 08-02

  • Mfr # 46016

  • Zoro # G302154484


product price: $56.15
/ea

Key Features

Diameter
7.2 in
Type
Thermal
Material
Aluminum
Overall Height
4.42 in
Bolt Hole Quantity
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46016
Zoro #
G302154484
UPC #
96361460164
Country of Origin
Unknown

Dimensions

Diameter
7.2 in
Overall Height
4.42 in
Pilot Depth
0.7 in
Pilot Dia.
1.18 in
Mount Dia.
1.44 in
Clutch Maximum Diameter
7.2 IN

Details

Type
Thermal
Material
Aluminum
Bolt Hole Quantity
4
Mounting Hole Quantity
4
Clutch Type
C - Heavy Duty
Distance From Clutch To Mounting Flange
2.7 in
Mounting Type
HEX
Bolt Quantity
4
Bolt Thread
5/16-18 Hole
Electronic Clutch
Non Electronic
Rotation
REV
Fan Bolt Circle
3.25 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.