Zoro Homepage

DODGE PICKUP-FULLSIZE / RAMCHARGER 08-03

  • Mfr # 46019

  • Zoro # G702154534


product price: $66.99
/ea

Key Features

Material
Aluminum
Type
Thermal
Diameter
6.45 in
Overall Height
4.22 in
Pilot Depth
0.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46019
Zoro #
G702154534
UPC #
96361472150
Country of Origin
Unknown

Dimensions

Diameter
6.45 in
Overall Height
4.22 in
Pilot Depth
0.7 in
Clutch Maximum Diameter
6.45 IN
Mount Dia.
1.44 in
Pilot Dia.
1.18 in

Details

Material
Aluminum
Type
Thermal
Clutch Type
C - Heavy Duty
Mounting Hole Quantity
4
Fan Bolt Circle
3.25 in
Bolt Quantity
4
Bolt Thread
5/16-18 Hole
Electronic Clutch
Non Electronic
Distance From Clutch To Mounting Flange
2.2 in
Rotation
REV
Mounting Type
HEX
Bolt Hole Quantity
4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.