
Dodge Pickup - Fullsize / Ramcharger 09
Mfr # 56025
Zoro # G000630600
original price: $94.15
9% off
new price: $84.75
/ea
Free Shipping & Returns
Key Features
Refrigerant
R134a
Type
Discharge & Suction Line
Includes
O-rings Included
Suction End Type
Springlock
Discharge End Type
Male P-Nut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56025
Zoro #
G000630600
UPC #
96361001329
Country of Origin
Unknown
Details
Refrigerant
R134a
Type
Discharge & Suction Line
Includes
O-rings Included
Suction End Type
Springlock
Discharge End Type
Male P-Nut
O-Ring D Quantity
1
O-Ring B Quantity
3
Suction End Style
Female Springlock
Discharge End Style
Capture O-Ring
Switch Service Port
w/ Switch Port
O-Ring A Quantity
2
O-Ring C Quantity
1
Manifold
Yes
Description
Dodge Pickup - Fullsize / Ramcharger 09
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.