Dodge Pickup-Fullsize, Ramcharger 14-13 Expansion Valve, 39418

  • Mfr # 39418

  • Zoro # G8510830


product price: $16.35
/ea

Key Features

Material
Aluminum
Type
Block Type
Suction Outlet Fitting Gender
Female
O-Ring C Quantity
1
Suction Inlet Fitting Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39418
Zoro #
G8510830
UPC #
96361394186
Country of Origin
Unknown

Dimensions

Liquid Outlet Fitting Thread Diameter
No. 10
Suction Inlet Fitting Thread Diameter
No. 12
Liquid Inlet Fitting Thread Diameter
No. 6
Liquidlet Size
0.34 in
Suction Outlet Fitting Thread Diameter
No. 12
Lqd Out Size
0.61 in
Suc Out Size
0.700 in
Suc Size
0.72 in

Details

Material
Aluminum
Type
Block Type
Suction Outlet Fitting Gender
Female
O-Ring C Quantity
1
Suction Inlet Fitting Gender
Female
Refrigerant Type
R134a
Suction Inlet Style
Captured O-Ring
Liquid Outlet Thread Type
Not Threaded
Tonnage
1.5
Liquid Outlet Type
O-Ring
Suction Inlet Thread Type
Not Threaded
O-Ring D Quantity
1
Suction Inlet Type
O-Ring
O-Ring A Quantity
1
O-Ring B Quantity
1
Liquid Inlet Type
Sealing Washer
Liquid Inlet Thread Type
Not Threaded
Liquid Inlet Style
Sealing Washer
Liquid Inlet Fitting Gender
Female
Mounting Hole Quantity
2
Suction Outlet Thread Type
Not Threaded
Liquid Outlet Fitting Gender
Female
Liquid Outlet Style
Captured O-Ring
Suction Outlet Style
Sealing Washer
Suction Outlet Type
Sealing Washer
Super Heat
-16

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.