Zoro Homepage

DODGE PICKUP-FULLSIZE / RAMCHARGER 85-82

  • Mfr # 55540

  • Zoro # G002151950


original price: $125.99
7% off
new price: $115.99
/ea
Free Shipping & Returns

Key Features

Type
Suction & Liquid Line
Includes
Fittings Included
Material
Aluminum / Rubber
Refrigerant
R12
Switch Service Port
w/o Switch Port
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55540
Zoro #
G002151950
UPC #
96361555402
Country of Origin
Unknown

Dimensions

Suction End Size
No. 12

Details

Type
Suction & Liquid Line
Includes
Fittings Included
Material
Aluminum / Rubber
Refrigerant
R12
Switch Service Port
w/o Switch Port
O-Ring C Quantity
1
Suction End Type
Block
End 1 Type
Block
System Pressure
High Pressure / Low Pressure
O-Ring B Quantity
1
O-Ring A Quantity
2
Bracket
w/o Bracket
End 2 Type
Block
Liquid Line Style
Block

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.