
Dodge Pickup-Fullsize / Ramcharger 91-89 New Compressor, 58106
Mfr # 58106
Zoro # G5329120
original price: $412.99
9% off
new price: $371.99
/ea
Free Shipping & Returns
Key Features
Includes
Clutch Included
Type
Chrysler
Compressor Type
C171
Coil Voltage
12 2H
Terminal Type
Spade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58106
Zoro #
G5329120
UPC #
96361581067
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
5.250 in
Details
Includes
Clutch Included
Type
Chrysler
Compressor Type
C171
Coil Voltage
12 2H
Terminal Type
Spade
Compatible Refrigerant Oil Type
PAG 46
Refrigerant Type
R134a
Mounting Type
Ear Mount
Suction Port Type
Gasket
Oil Filled
Included
O-Ring A Quantity
2
Coil Clock Position
1 Wire Lead
Distance From Clutch To Mounting Flange
1.55 IN
Discharge Port Type
Gasket
Pulley Belt Type
Serpentine
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.