Zoro Homepage

Dodge Pickup-Fullsize / Ramcharger 97-95

  • Mfr # 56514

  • Zoro # G300630805


original price: $73.79
6% off
new price: $68.65
/ea

Key Features

Material
Aluminum / Rubber
Refrigerant
R134a
Includes
O-rings Included
Type
Discharge & Suction Line
O-Ring B Quantity
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56514
Zoro #
G300630805
UPC #
96361565142
Country of Origin
Unknown

Details

Material
Aluminum / Rubber
Refrigerant
R134a
Includes
O-rings Included
Type
Discharge & Suction Line
O-Ring B Quantity
3
O-Ring E Quantity
1
O-Ring A Quantity
1
Bracket
w/o Bracket
Suction End
0.625 in
Discharge End Type
Female Springlock
O-Ring D Quantity
1
Switch Service Port
w/ Switch Port
Service Port Type
R134a Quick Disconnect
Discharge End Style
Female Springlock
Suction End Style
Female Springlock
Manifold
Yes
Discharge End
0.500 in
O-Ring C Quantity
3
Suction End Type
Female Springlock

Description

Dodge Pickup-Fullsize / Ramcharger 97-95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.