Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dodge Pickup-Fullsize / Ramcharger 98-94 Water Outlet, 85036

  • Mfr # 85036

  • Zoro # G8972876


product price: $32.35
/ea

Key Features

Material
Aluminum
Type
Outlet
Gasket / Seals
Not Included
Bolt Hole Center To Bolt Hole Center
2.33 IN
Mnt Flange Width
1.89 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85036
Zoro #
G8972876
UPC #
96361850361
Country of Origin
Unknown

Dimensions

Mnt Flange Width
1.89 in
Inlet Dia.
1.708 in
Maximum Height
3.19 IN

Details

Material
Aluminum
Type
Outlet
Gasket / Seals
Not Included
Bolt Hole Center To Bolt Hole Center
2.33 IN

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.