Zoro Homepage

Dodge Promaster Series 17-15

  • Mfr # 198398

  • Zoro # G300559953


original price: $486.99
10% off
new price: $437.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
6SBU14
Includes
Clutch Included
Type
Nippondenso
Pulley Belt Type
Serpentine
Refrigerant Type
R134a
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
198398
Zoro #
G300559953
UPC #
9636106949
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.33 in

Details

Compressor Type
6SBU14
Includes
Clutch Included
Type
Nippondenso
Pulley Belt Type
Serpentine
Refrigerant Type
R134a
O-Ring A Quantity
1
Distance From Clutch To Mounting Flange
0.70 IN
Compatible Refrigerant Oil Type
PAG 46
Oil Filled
Included
Coil Clock Position
1 Wire Lead
O-Ring B Quantity
1
Terminal Type
Pin
Mounting Type
3 Tangent One on Rear Head
Coil Voltage
12 2H

Description

Dodge Promaster Series 17-15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.