Zoro Homepage

DODGE PU F-SIZE/RAMCHARGER 12-10

  • Mfr # 46114

  • Zoro # G702154398


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Terminal Type
Female
Type
Electronic
Diameter
7.48 in
Material
Aluminum
Overall Height
4.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46114
Zoro #
G702154398
UPC #
9636146114
Country of Origin
Unknown

Dimensions

Diameter
7.48 in
Overall Height
4.39 in
Pilot Depth
0.54 in
Clutch Maximum Diameter
7.48 IN
Pilot Dia.
1.18 in
Mount Dia.
1.44 in

Details

Terminal Type
Female
Type
Electronic
Material
Aluminum
Rotation
REV
Mounting Hole Quantity
4
Fan Bolt Circle
3.81 in
Distance From Clutch To Mounting Flange
1.07 in
Bolt Thread
5/16 in - 18
Clutch Type
Electronic
Mounting Type
HEX
Bolt Quantity
4
Bolt Hole Quantity
4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.