Zoro Homepage

DODGE PU F-SIZE/RAMCHARGER 15-13

  • Mfr # 46112

  • Zoro # G502154437


product price: $382.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Diameter
9.39 in
Terminal Type
Male
Type
Electronic
Overall Height
4.29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46112
Zoro #
G502154437
UPC #
96361461123
Country of Origin
Unknown

Dimensions

Diameter
9.39 in
Overall Height
4.29 in
Pilot Dia.
1.57 in
Pilot Depth
0.77 in
Mount Dia.
1.86 in
Clutch Maximum Diameter
9.39 IN

Details

Material
Aluminum
Terminal Type
Male
Type
Electronic
Clutch Type
Electronic
Mounting Hole Quantity
4
Bolt Quantity
4
Mounting Type
HEX
Bolt Hole Quantity
4
Bolt Thread
M6 x 1.0 Hole
Rotation
REV
Distance From Clutch To Mounting Flange
2.78 in
Fan Bolt Circle
8.66 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.