
Dodge Pu-Fsize/Ramcharger 14-09 New Compressor, 158377
Mfr # 158377
Zoro # G5280041
original price: $267.99
5% off
new price: $252.99
/ea
Free Shipping & Returns
Key Features
Includes
Clutch Included
Compressor Type
10SRE18C
Type
Nippondenso
Oil Filled
Included
Suction Port Type
O-Ring / Gasket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
158377
Zoro #
G5280041
UPC #
96361623897
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
4.94 in
Details
Includes
Clutch Included
Compressor Type
10SRE18C
Type
Nippondenso
Oil Filled
Included
Suction Port Type
O-Ring / Gasket
Discharge Port Type
O-Ring / Gasket
O-Ring A Quantity
1
Distance From Clutch To Mounting Flange
1.55 IN
Coil Voltage
12 2H
Refrigerant Type
R134a
Compatible Refrigerant Oil Type
PAG 46
Pulley Belt Type
Serpentine
Coil Clock Position
1 Wire Lead
Mounting Type
Tangent Mount
O-Ring B Quantity
1
Terminal Type
Pin
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.