Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dodge Pu-Fsize/Ramchargr 15

  • Mfr # 198334

  • Zoro # G100559825


original price: $413.99
8% off
new price: $378.99
/ea
Free Shipping & Returns

Key Features

Type
Nippondenso
Includes
Clutch Included
Compressor Type
7SBH17
Terminal Type
Pin
Coil Voltage
12 2H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
198334
Zoro #
G100559825
UPC #
96361629035
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.7 in

Details

Type
Nippondenso
Includes
Clutch Included
Compressor Type
7SBH17
Terminal Type
Pin
Coil Voltage
12 2H
Distance From Clutch To Mounting Flange
0.90 IN
Mounting Type
Tangent Mount
Pulley Belt Type
Serpentine
O-Ring B Quantity
1
O-Ring A Quantity
1
Compatible Refrigerant Oil Type
See under hood decal for proper oil type.
ECV Harness Connector
Compressor SE10F, Vehicle SE10M
Coil Clock Position
1 Wire Lead
Electronic Control Valve
Yes
Oil Filled
Included
Refrigerant Type
R-134a or R1234yf

Description

Dodge Pu-Fsize/Ramchargr 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.