Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dodge Pu-Fullsize/Ramcharger 15 Expansion Valve, 39449

  • Mfr # 39449

  • Zoro # G8497488


original price: $13.85
9% off
new price: $12.49
/ea

Key Features

Material
Aluminum
Type
Block Type
Suction Inlet Fitting Thread Diameter
No. 10
Liquid Inlet Fitting Thread Diameter
No. 6
Suction Outlet Fitting Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39449
Zoro #
G8497488
UPC #
96361394490
Country of Origin
Unknown

Dimensions

Suction Inlet Fitting Thread Diameter
No. 10
Liquid Inlet Fitting Thread Diameter
No. 6
Suc Size
0.72 in
Suction Outlet Fitting Thread Diameter
No. 12
Liquid Outlet Fitting Thread Diameter
No. 8
Lqd Out Size
0.61 in
Liquidlet Size
0.34 in
Suc Out Size
0.700 in

Details

Material
Aluminum
Type
Block Type
Suction Outlet Fitting Gender
Female
Suction Outlet Style
Sealing Washer
O-Ring B Quantity
1
Liquid Outlet Fitting Gender
Female
Tonnage
1.5
Suction Inlet Thread Type
Not Threaded
Liquid Inlet Type
Sealing Washer
Liquid Outlet Type
O-Ring
Liquid Inlet Fitting Gender
Female
Mounting Hole Quantity
2
O-Ring D Quantity
1
O-Ring C Quantity
1
Suction Inlet Fitting Gender
Female
Liquid Outlet Thread Type
Not Threaded
Suction Inlet Style
Captured O-Ring
Liquid Inlet Style
Sealing Washer
Suction Outlet Type
Sealing Washer
O-Ring A Quantity
1
Liquid Inlet Thread Type
Not Threaded
Super Heat
-5.5
Liquid Outlet Style
Captured O-Ring
Suction Outlet Thread Type
Not Threaded
Suction Inlet Type
O-Ring
Refrigerant Type
R134a

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.