Dodge Pu-Mini 93-79/Mitsubishi Mighty Ma Fan Clutch, 36917

  • Mfr # 36917

  • Zoro # G5624091


product price:  $52.65
/ea

Key Features

Height
2.69 in
Diameter
5.85 in
Type
Thermal
Material
Aluminum
Pilot Depth
0.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36917
Zoro #
G5624091
UPC #
96361369177
Country of Origin
Unknown

Dimensions

Height
2.69 in
Diameter
5.85 in
Pilot Depth
0.88 in
Mount Dia.
2.28 in
Pilot Dia.
0.63 in

Details

Type
Thermal
Material
Aluminum
Bolt Hole Quantity
4
Bolt Thread
M6 x 1.0 Hole
Electronic Clutch
Non Electronic
Clutch Type
A - 5" & 6" Import
Bolt Quantity
4
Rotation
STD
Mounting Hole Quantity
4
Mounting Type
Flange
Distance From Clutch To Mounting Flange
2.16 IN
Fan Bolt Circle
4.8 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.