Zoro Homepage

Dodge Pu-/Ramcharger 80-72-Van- 77-72/Pl Blower Motor, 35537

  • Mfr # 35537

  • Zoro # G1697209


original price: $74.99
10% off
new price: $67.49
/ea

Key Features

Voltage
12
Material
Metal
Cage Wheel Included
w/o Wheel
Vented
Vented
Shaft Length
1.500 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35537
Zoro #
G1697209
UPC #
96361355378
Country of Origin
Unknown

Dimensions

Shaft Length
1.500 IN
Shaft Diameter
0.31 IN
Motor Diameter
3.250 IN
Motor Length
4.81 IN

Details

Voltage
12
Item
Blower Motors
Material
Metal
Cage Wheel Included
w/o Wheel
Vented
Vented
Terminal Type
2 Lead Wires
Mount Type
OE Mount
Shaft Type
D-Shaped
Rotation
CCW
Number of terminals
Connector Not Included
Shaft Shape
D-Shaped
Flanged End
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.