Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DODGE PU-/RAMCHARGER 80-72/DODGE MED DUT

  • Mfr # 35708

  • Zoro # G502159234


product price: $25.55
/ea

Key Features

Type
Blower
Material
Steel
Fitting Thread
3/8 in. - 24
Fitting Gender
Male
Number of terminals
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35708
Zoro #
G502159234
UPC #
96361357082
Country of Origin
Unknown

Details

Type
Blower
Material
Steel
Fitting Thread
3/8 in. - 24
Fitting Gender
Male
Number of terminals
3
Connector Shape
Rectangular
Connector Gender
Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.