Dodge Pu-/Ramcharger 91/Ford Bronco 96-8 Fan Clutch, 36990

  • Mfr # 36990

  • Zoro # G5615326


product price:  $63.99
/ea

Key Features

Diameter
7.2 in
Type
Thermal
Height
3.47 in
Material
Aluminum
Fan Bolt Circle
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36990
Zoro #
G5615326
UPC #
96361369900
Country of Origin
Unknown

Dimensions

Diameter
7.2 in
Height
3.47 in
Mount Dia.
2.59 in
Pilot Depth
1.03 in
Pilot Dia.
0.63 in

Details

Type
Thermal
Material
Aluminum
Fan Bolt Circle
3.25 in
Mounting Type
Flange
Mounting Hole Quantity
4
Electronic Clutch
Non Electronic
Rotation
REV
Bolt Thread
5/16-18 Hole
Clutch Type
C - Heavy Duty
Bolt Quantity
4
Bolt Hole Quantity
4
Distance From Clutch To Mounting Flange
1.75 IN

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.