
DODGE PU-/RAMCHARGER 93-81/DODGE MED DUT
Mfr # 33555
Zoro # G702110820
product price: $20.99
/eaKey Features
Material
Steel
Includes
Gasket / Seals
Outlet Diameter
0.375 in
Outlet Fitting Type
Pad Mount
Inlet Filter Fitting Type
Pad Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33555
Zoro #
G702110820
UPC #
96361335554
Country of Origin
Unknown
Dimensions
Outlet Diameter
0.375 in
Body Diameter
2.500 IN
Body Length
5.500 IN
Overall Depth
5.500 in
Details
Material
Steel
Includes
Gasket / Seals
Outlet Fitting Type
Pad Mount
Inlet Filter Fitting Type
Pad Mount
Outlet Fraction
3/8 in
In Line Filter Material
Desiccant
Inlet Fitting Type
Pad Mount
Bracket
w/ Bracket
In Line Filter Outlet Fitting Type
Pad Mount
Connector B Type
Pad Mount
O-Ring A Quantity
2
Connector Type
Pad Mount
Desiccant
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.