Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DODGE PU-/RAMCHARGER 94/JEEP GR CHEROKEE

  • Mfr # 54569

  • Zoro # G402147928


original price: $82.79
5% off
new price: $78.45
/ea
Free Shipping & Returns

Key Features

Height
9.375 IN
Material
Aluminum
Type
Plate & Fin
Outlet Diameter
No. 8
Width
9.375 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54569
Zoro #
G402147928
UPC #
96361545694
Country of Origin
Unknown

Dimensions

Height
9.375 IN
Outlet Diameter
No. 8
Width
9.375 IN
Depth
3.625 IN
Outlet Fitting Outside Diameter
No. 10
Core Depth Fraction
3-9/16 in
Core Height Fraction
9-7/8 in
Core Width Fraction
9-1/4 in

Details

Material
Aluminum
Type
Plate & Fin
O-Ring A Quantity
3
Inlet Fitting Type
Female Springlock
O-Ring B Quantity
3
Outlet Fitting Type
Female Springlock

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.