
DODGE SPRINTER 06-03
Mfr # 46025
Zoro # G102154448
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Diameter
6.3 in
Type
Thermal
Material
Aluminum
Overall Height
1.5 in
Electronic Clutch
Non Electronic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46025
Zoro #
G102154448
UPC #
6610000000000
Country of Origin
Unknown
Dimensions
Diameter
6.3 in
Overall Height
1.5 in
Mount Dia.
0.59 in
Pilot Dia.
0.41 in
Clutch Maximum Diameter
6.3 IN
Details
Type
Thermal
Material
Aluminum
Electronic Clutch
Non Electronic
Rotation
REV
Mounting Type
Flange
Bolt Thread
M6 x 1.0 Hole
Distance From Clutch To Mounting Flange
0.95 in
Bolt Quantity
3
Fan Bolt Circle
5.79 in
Bolt Hole Quantity
3
Clutch Type
A - 5" & 6" Import
Mounting Hole Quantity
3
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.