Zoro Homepage

DODGE SPRINTER 06-03

  • Mfr # 76945

  • Zoro # G902145554


original price: $180.99
8% off
new price: $165.99
/ea
Free Shipping & Returns

Key Features

Voltage
12
Material
Plastic
Connector Quantity
1
Terminal Type
2 Terminal Connector
Cage Wheel Included
w/ Wheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76945
Zoro #
G902145554
UPC #
96361769458
Country of Origin
Unknown

Dimensions

Motor Length
4.500 IN
Shaft Length
1.750 IN
Wheel Dia.
5.750 in
Motor Diameter
3.94 IN
Shaft Diameter
0.31 IN
Wheel Height
2.750 in

Details

Voltage
12
Item
Blower Motors
Material
Plastic
Connector Quantity
1
Terminal Type
2 Terminal Connector
Cage Wheel Included
w/ Wheel
Connector Gender
Female
Mount Type
OE Mount
Number of terminals
2
Vented
Vented
Flanged End
Yes
Rotation
CCW

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.