Zoro Homepage

DODGE SPRINTER 08-07

  • Mfr # 86039

  • Zoro # G502158893


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Height
7.500 IN
Case Material
Aluminum
Includes
Gasket Or Seal Included; Thermostat Included
Type
Outlet
Mnt Flange Width
0.410 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86039
Zoro #
G502158893
UPC #
96361860391
Country of Origin
Unknown

Dimensions

Height
7.500 IN
Mnt Flange Width
0.410 in
Inlet Dia.
1.875 in

Details

Case Material
Aluminum
Includes
Gasket Or Seal Included; Thermostat Included
Type
Outlet
Bolt Hole Center To Bolt Hole Center
3.77 IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.