Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DODGE SPRINTER 09-07/FREIGHTLINER SPRINT

  • Mfr # 39372

  • Zoro # G402148062


original price: $44.49
8% off
new price: $40.49
/ea

Key Features

Type
Block Type
Material
Aluminum
Liquidlet Size
0.430 in
O-Ring D Quantity
1
Liquid Outlet Style
Female Insert O-Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39372
Zoro #
G402148062
UPC #
96361393721
Country of Origin
Unknown

Dimensions

Liquidlet Size
0.430 in
Liquid Inlet Fitting Thread Diameter
No. 6
Suc Size
0.770 in
Liquid Outlet Fitting Thread Diameter
No. 8
Suction Inlet Fitting Thread Diameter
No. 12
Lqd Out Size
0.540 in
Suc Out Size
0.710 in
Suction Outlet Fitting Thread Diameter
No. 12

Details

Type
Block Type
Material
Aluminum
O-Ring D Quantity
1
Liquid Outlet Style
Female Insert O-Ring
Suction Inlet Fitting Gender
Female
O-Ring A Quantity
1
Suction Inlet Thread Type
Not Threaded
Suction Inlet Type
Insert O-Ring
Mounting Hole Quantity
2
Liquid Inlet Fitting Gender
Female
Suction Inlet Style
Female Insert O-Ring
Suction Outlet Style
Captured O-Ring
Refrigerant Type
R134a
Liquid Outlet Fitting Gender
Female
Liquid Outlet Type
Insert O-Ring
Suction Outlet Type
O-Ring
O-Ring C Quantity
1
Liquid Inlet Style
Captured O-Ring
Liquid Outlet Thread Type
Not Threaded
Liquid Inlet Thread Type
Not Threaded
O-Ring B Quantity
1
Super Heat
-0.5
Tonnage
1.5
Suction Outlet Thread Type
Not Threaded
Suction Outlet Fitting Gender
Female
Liquid Inlet Type
O-Ring

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.