Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dodge Stealth 93-91/Mitsubishi 3000Gt 93 Evaporator Core, 54750

  • Mfr # 54750

  • Zoro # G5852337


original price: $114.99
9% off
new price: $103.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Height
10.88 IN
Outlet Diameter
No. 8
Type
Serpentine
Width
10.38 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54750
Zoro #
G5852337
UPC #
96361547506
Country of Origin
Unknown

Dimensions

Height
10.88 IN
Outlet Diameter
No. 8
Width
10.38 IN
Depth
4.000 IN
Core Height Fraction
10-7/8 in
Core Depth Fraction
4 in
Core Width Fraction
10-3/8 in

Details

Material
Aluminum
Type
Serpentine
Outlet Fitting Type
Block Fitting
O-Ring A Quantity
2
Inlet Fitting Type
Female O-Ring

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.