Zoro Homepage

DODGE STEALTH 96-94/MITSUBISHI 3000GT 99

  • Mfr # 54708

  • Zoro # G802147870


original price: $86.35
7% off
new price: $79.59
/ea
Free Shipping & Returns

Key Features

Outlet Diameter
No. 8
Height
10.63 IN
Width
10.38 IN
Type
Serpentine
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54708
Zoro #
G802147870
UPC #
96361547087
Country of Origin
Unknown

Dimensions

Outlet Diameter
No. 8
Height
10.63 IN
Width
10.38 IN
Depth
4.000 IN
Core Height Fraction
10-5/8 in
Outlet Fitting Outside Diameter
No. 10
Core Width Fraction
10-3/8 in
Core Depth Fraction
4 in

Details

Type
Serpentine
Material
Aluminum
O-Ring A Quantity
1
Inlet Fitting Type
Female O-Ring
O-Ring B Quantity
2
O-Ring C Quantity
2
Outlet Fitting Type
Block Fitting

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.