
DODGE VAN-FULLSIZE 78-72
Mfr # 35650
Zoro # G102145224
product price: $48.15
/eaKey Features
Voltage
12
Material
Metal
Vented
Vented
Cage Wheel Included
w/o Wheel
Terminal Type
2 Lead Wires
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35650
Zoro #
G102145224
UPC #
96361356504
Country of Origin
Unknown
Dimensions
Shaft Length
1.56 IN
Shaft Diameter
0.31 IN
Motor Length
4.875 IN
Motor Diameter
3.250 IN
Details
Voltage
12
Item
Blower Motors
Material
Metal
Vented
Vented
Cage Wheel Included
w/o Wheel
Terminal Type
2 Lead Wires
Mount Type
OE Mount
Flanged End
Yes
Shaft Shape
D-Shaped
Shaft Type
D-Shaped
Number of terminals
Connector Not Included
Rotation
CCW
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.