
Dodge Van-Fullsize 90-86
Mfr # 55760
Zoro # G700622356
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum / Rubber
Includes
Fittings Included
Type
Suction & Liquid Line
Refrigerant
R12
End 1 Type
Block
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55760
Zoro #
G700622356
UPC #
96361557604
Country of Origin
Unknown
Dimensions
Suction End Size
No. 10
Details
Material
Aluminum / Rubber
Includes
Fittings Included
Type
Suction & Liquid Line
Refrigerant
R12
End 1 Type
Block
O-Ring A Quantity
1
Service Port Type
13 MM
O-Ring B Quantity
2
Sve Port Low Side
Low Side
Suction End Type
Female O-Ring
End 2 Type
Female O-Ring
Service Port Qty
1
Switch Port Quantity
1
O-Ring D Quantity
1
Bracket
w/o Bracket
O-Ring C Quantity
1
System Pressure
High Pressure / Low Pressure
Switch Service Port
w/ Switch Port
Liquid Line Style
Block
Description
Dodge Van-Fullsize 90-86
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.