
Dodge Van-Fullsize 94-79 Evaporator Core, 54105
Mfr # 54105
Zoro # G5850952
original price: $135.99
9% off
new price: $122.99
/ea
Free Shipping & Returns
Key Features
Outlet Diameter
No. 6
Width
9.000 IN
Material
Aluminum
Height
14.25 IN
Type
Tube & Fin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54105
Zoro #
G5850952
UPC #
96361541054
Country of Origin
Unknown
Dimensions
Outlet Diameter
No. 6
Width
9.000 IN
Height
14.25 IN
Depth
3.25 IN
Core Height Fraction
14-1/4 in
Core Depth Fraction
3-1/4 in
Core Width Fraction
9 in
Outlet Fitting Outside Diameter
No. 10
Details
Material
Aluminum
Type
Tube & Fin
O-Ring A Quantity
1
Inlet Fitting Type
Block Fitting
Outlet Fitting Type
Block Fitting
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.