
DODGE VAN-FULLSIZE 97-86
Mfr # 35545
Zoro # G202145339
original price: $101.99
10% off
new price: $91.79
/ea
Free Shipping & Returns
Key Features
Voltage
12
Material
Metal
Flanged End
Yes
Shaft Type
D-Shaped
Vented
Vented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35545
Zoro #
G202145339
UPC #
96361355453
Country of Origin
Unknown
Dimensions
Motor Diameter
3.250 IN
Motor Length
4.750 IN
Shaft Diameter
0.31 IN
Shaft Length
1.125 IN
Details
Voltage
12
Item
Blower Motors
Material
Metal
Flanged End
Yes
Shaft Type
D-Shaped
Vented
Vented
Number of terminals
Connector Not Included
Mount Type
OE Mount
Terminal Type
2 Lead Wires
Shaft Shape
D-Shaped
Rotation
CCW
Cage Wheel Included
w/o Wheel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.