Zoro Homepage

Dodge/Eagle/Mitsu/Pl:New Msc90C W/Clutch New Compressor, 58488

  • Mfr # 58488

  • Zoro # G5331010


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Type
Mitsubishi
Compressor Type
MSC90C
Includes
Clutch Included
Mounting Type
Tangent Mount
Pulley Belt Type
Serpentine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58488
Zoro #
G5331010
UPC #
96361584884
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
3.750 in

Details

Type
Mitsubishi
Compressor Type
MSC90C
Includes
Clutch Included
Mounting Type
Tangent Mount
Pulley Belt Type
Serpentine
Oil Filled
Included
Discharge Port Type
O-Ring
Coil Clock Position
1 Wire Lead
Terminal Type
Pin
Distance From Clutch To Mounting Flange
2.750 IN
O-Ring A Quantity
1
Compatible Refrigerant Oil Type
PAG 46
O-Ring B Quantity
1
Refrigerant Type
R134a
Switch Type
Heat Switch
Switch Included
Sensor Port
Suction Port Type
O-Ring
Coil Voltage
12 2H

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.