
Dodge/E:New Sanden/Sankyo Sd709 W/Clutch New Compressor, 58555
Mfr # 58555
Zoro # G5336437
original price: $307.99
10% off
new price: $276.99
/ea
Free Shipping & Returns
Key Features
Type
Sanden/Sankyo
Compressor Type
SD709
Includes
Clutch Included
Suction Port Type
O-Ring
Pulley Belt Type
Serpentine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
58555
Zoro #
G5336437
UPC #
96361585553
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
4.750 in
Details
Type
Sanden/Sankyo
Compressor Type
SD709
Includes
Clutch Included
Suction Port Type
O-Ring
Pulley Belt Type
Serpentine
Comp Head Prt Config
Rear-Vert O-Ring
Refrigerant Type
R134a
Compressor Head Type
QD
Mounting Type
Tangent Mount
Oil Filled
Included
Discharge Port Type
O-Ring
Coil Voltage
12 2H
O-Ring A Quantity
2
Coil Clock Position
1 Wire Lead
Distance From Clutch To Mounting Flange
1.41 IN
Compatible Refrigerant Oil Type
PAG 100
Terminal Type
Bullet
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.