Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dodge:New Denso 10S17E W/Clutch, 78398

  • Mfr # 78398

  • Zoro # G900560144


original price: $238.99
5% off
new price: $226.99
/ea
Free Shipping & Returns

Key Features

Type
Nippondenso
Includes
Clutch Included
Compressor Type
10S17E
O-Ring A Quantity
1
Coil Clock Position
1 Wire Lead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78398
Zoro #
G900560144
UPC #
96361783980
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
5.125 in

Details

Type
Nippondenso
Includes
Clutch Included
Compressor Type
10S17E
O-Ring A Quantity
1
Coil Clock Position
1 Wire Lead
Pulley Belt Type
Serpentine
O-Ring B Quantity
1
Suction Port Type
O-Ring / Gasket
Mounting Type
Ear Mount
Distance From Clutch To Mounting Flange
1.2 IN
Terminal Type
Pin
Compatible Refrigerant Oil Type
PAG 46
Oil Filled
Included
Coil Voltage
12 2H
Refrigerant Type
R134a
Discharge Port Type
O-Ring / Gasket

Description

Dodge:New Denso 10S17E W/Clutch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.