
Dodge:New Sanden/Sankyo Sd709 W/Clutch New Compressor, 78594
Mfr # 78594
Zoro # G5341766
original price: $320.99
9% off
new price: $288.99
/ea
Free Shipping & Returns
Key Features
Includes
Clutch Included
Compressor Type
SD709
Type
Sanden/Sankyo
Terminal Type
Pin
Pulley Belt Type
Serpentine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78594
Zoro #
G5341766
UPC #
96361785946
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
4.750 in
Details
Includes
Clutch Included
Compressor Type
SD709
Type
Sanden/Sankyo
Terminal Type
Pin
Pulley Belt Type
Serpentine
Compressor Head Type
KD
Mounting Type
Tangent Mount
O-Ring A Quantity
1
Coil Clock Position
1 Wire Lead
Suction Port Type
O-Ring
Oil Filled
Included
Compatible Refrigerant Oil Type
PAG 100
Comp Head Prt Config
Rear-Horiz-O-Ring
O-Ring B Quantity
1
Coil Voltage
12 2H
Distance From Clutch To Mounting Flange
0.86 IN
Refrigerant Type
R134a
Discharge Port Type
O-Ring
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.